- 56.8 mm Length
- 24 mm Height
features
- Replaces old LS series
- Dimensionally equivalent to LS, compact designed NSK basic Series
- General versatility for fine application
- Large load carrying capacity againt vertical direction
- Stainless steel is available in sizes 15-35
- suitable for high speed applications.
| Dynamic Load Rating | 8850 N |
| Grease Fitting Projection | 5 mm |
| Static Load Rating | 16900 N |
| Roller Slide Form | EM |
| Rail Pitch | 60 mm |
| Slight Preload | Z |
| Length | 56.8 mm |
| Height | 24 mm |
| Series | NAS15 |
| Width | 52 mm |
| Weight | 0.573 LB |
| EAN or UPC | 29176905131 |

