- 81.6 mm Length
- 33 mm Height
features
- Replaces old LS series
- Dimensionally equivalent to LS, compact designed NSK basic Series
- General versatility for fine application
- Large load carrying capacity againt vertical direction
- Stainless steel is available in sizes 15-35
- suitable for high speed applications.
| Roller Slide Form | EM |
| Width | 73 mm |
| Grease Fitting Projection | 14 mm |
| Slight Preload | Z |
| Length | 81.6 mm |
| Height | 33 mm |
| Hole Size | M6x0.75 |
| Dynamic Load Rating | 20700 N |
| Rail Pitch | 60 mm |
| Static Load Rating | 36500 N |
| Series | NAS25 |
| Weight | 1.455 LB |
| EAN or UPC | 29176884740 |

