- 59.6 mm Length
- 33 mm Height
features
- Replaces old LS series
- Dimensionally equivalent to LS, compact designed NSK basic Series
- General versatility for fine application
- Large load carrying capacity againt vertical direction
- Stainless steel is available in sizes 15-35
- suitable for high speed applications.
| Length | 59.6 mm |
| Dynamic Load Rating | 14000 N |
| Series | NAS25 |
| Height | 33 mm |
| Roller Slide Form | JM |
| Hole Size | m6x0.75 |
| Rail Pitch | 60 mm |
| Static Load Rating | 20800 N |
| Grease Fitting Projection | 14 mm |
| Width | 73 mm |
| Slight Preload | Z |
| Weight | 1.036 LB |
| EAN or UPC | 29176909832 |

