- 96.4 mm Length
- 42 mm Height
features
- Replaces old LS series
- Dimensionally equivalent to LS, compact designed NSK basic Series
- General versatility for fine application
- Large load carrying capacity againt vertical direction
- Stainless steel is available in sizes 15-35
- suitable for high speed applications.
| Length | 96.4 mm |
| Dynamic Load Rating | 30000 N |
| Roller Slide Form | EM |
| Rail Pitch | 80 mm |
| Height | 42 mm |
| Grease Fitting Projection | 14 mm |
| Series | NAS30 |
| Hole Size | M6X0.75 |
| Width | 90 mm |
| Slight Preload | Z |
| Static Load Rating | 55000 N |
| Weight | 2.646 LB |
| EAN or UPC | 29176905711 |

