- 108 mm Length
- 48 mm Height
features
- Replaces old LS series
- Dimensionally equivalent to LS, compact designed NSK basic Series
- General versatility for fine application
- Large load carrying capacity againt vertical direction
- Stainless steel is available in sizes 15-35
- suitable for high speed applications.
| Width | 70 mm |
| Grease Fitting Projection | 14 mm |
| Height | 48 mm |
| Hole Size | M6X0.75 |
| Length | 108 mm |
| Dynamic Load Rating | 42000 N |
| Slight Preload | Z |
| Roller Slide Form | AL |
| Rail Pitch | 80 mm |
| Static Load Rating | 74500 N |
| Series | NAS35 |
| Weight | 2.866 LB |
| EAN or UPC | 29176905117 |

