- 77 mm Length
- 48 mm Height
features
- Replaces old LS series
- Dimensionally equivalent to LS, compact designed NSK basic Series
- General versatility for fine application
- Large load carrying capacity againt vertical direction
- Stainless steel is available in sizes 15-35
- suitable for high speed applications.
| Length | 77 mm |
| Width | 70 mm |
| Series | NAS35 |
| Static Load Rating | 40000 N |
| Hole Size | M6X0.75 |
| Rail Pitch | 80 mm |
| Height | 48 mm |
| Slight Preload | Z |
| Dynamic Load Rating | 27300 N |
| Roller Slide Form | CL |
| Grease Fitting Projection | 14 mm |
| Weight | 1.896 LB |
| EAN or UPC | 29176912474 |

