- Cylindrical Roller Bearing
- 80 mm ID x 140 mm OD x 26 mm Wide
- Removable Outer Ring - Flanged
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Enclosure | Open |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Ground | Yes |
| Oil Hole | w/o Oil Hole |
| Static Load Rating [Max] | 122000 N |
| I.D. | 80 mm |
| O.D. | 140 mm |
| Cage Material | Pressed Steel |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 106000 N |
| Radial Internal Clearance | Normal |
| Limiting Speed - Grease | 4500 rpm |
| End Type | Open End |
| Bearing Design | Removable Outer Ring – Flanged |
| Limiting Speed - Oil | 5300 rpm |
| Outer Ring Width | 26 mm |
| Weight | 3.316 LB |
| EAN or UPC | 29176068942 |

