- Cylindrical Roller Bearing
- 25 mm ID x 52 mm OD x 15 mm Wide
- Removable Inner Ring - Flanged
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| I.D. | 25 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 52 mm |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore, Metric Type |
| Enclosure | Open |
| Limiting Speed - Grease | 12000 rpm |
| End Type | Open End |
| Static Load Rating [Max] | 27700 N |
| Limiting Speed - Oil | 14000 rpm |
| Capacity | High Capacity |
| Dynamic Load Rating | 29300 N |
| Radial Internal Clearance | Normal |
| Bearing Design | Removable Inner Ring – Flanged |
| Precision Ground | Yes |
| Outer Ring Width | 15 mm |
| Cage Material | Molded Polyamide |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 0.291 LB |
| EAN or UPC | 29176067907 |

