- Cylindrical Roller Bearing
- 35 mm ID x 72 mm OD x 17 mm Wide
- Removable Inner Ring - Flanged
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| I.D. | 35 mm |
| O.D. | 72 mm |
| Enclosure | Open |
| Cage Material | Molded Polyamide |
| Outer Ring Width | 17 mm |
| End Type | Open End |
| Capacity | High Capacity |
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Grease | 8500 rpm |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Limiting Speed - Oil | 10000 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Dynamic Load Rating | 50500 N |
| Static Load Rating [Max] | 50000 N |
| Bearing Design | Removable Inner Ring – Flanged |
| Precision Ground | Yes |
| Weight | 0.644 LB |
| EAN or UPC | 29176070419 |

