- Cylindrical Roller Bearing
- 40 mm ID x 80 mm OD x 18 mm Wide
- Removable Inner Ring - Flanged
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore, Metric Type |
| Capacity | High Capacity |
| Bearing Design | Removable Inner Ring – Flanged |
| Static Load Rating [Max] | 55500 N |
| I.D. | 40 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Molded Polyamide |
| Enclosure | Open |
| O.D. | 80 mm |
| Radial Internal Clearance | Normal |
| Precision Ground | Yes |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Grease | 7500 rpm |
| Outer Ring Width | 18 mm |
| End Type | Open End |
| Dynamic Load Rating | 55500 N |
| Limiting Speed - Oil | 9000 rpm |
| Weight | 0.827 LB |
| EAN or UPC | 29176406003 |

