- Cylindrical Roller Bearing
- 50 mm ID x 90 mm OD x 20 mm Wide
- Removable Inner Ring - Flanged
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Precision Ground | Yes |
| Bearing Design | Removable Inner Ring – Flanged |
| Dynamic Load Rating | 69000 N |
| Radial Internal Clearance | Normal |
| O.D. | 90 mm |
| End Type | Open End |
| Limiting Speed - Oil | 7500 rpm |
| Cage Material | Molded Polyamide |
| Enclosure | Open |
| Capacity | High Capacity |
| Limiting Speed - Grease | 6300 rpm |
| I.D. | 50 mm |
| Bore Type | Round Bore, Metric Type |
| Outer Ring Width | 20 mm |
| Oil Hole | w/o Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| Static Load Rating [Max] | 76500 N |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 1.047 LB |
| EAN or UPC | 29176023507 |

