- Cylindrical Roller Bearing
- 60 mm ID x 110 mm OD x 22 mm Wide
- Removable Inner Ring - Flanged
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Bore Type | Round Bore, Metric Type |
| Enclosure | Open |
| Cage Material | Molded Polyamide |
| Capacity | High Capacity |
| Limiting Speed - Oil | 6300 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | Normal |
| I.D. | 60 mm |
| Dynamic Load Rating | 97500 N |
| Outer Ring Width | 22 mm |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 110 mm |
| Static Load Rating [Max] | 107000 N |
| Bearing Design | Removable Inner Ring – Flanged |
| Limiting Speed - Grease | 5300 rpm |
| Precision Ground | Yes |
| Weight | 1.72 LB |
| EAN or UPC | 29176070457 |

