- Cylindrical Roller Bearing
- 70 mm ID x 125 mm OD x 24 mm Wide
- Removable Inner Ring - Flanged
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| I.D. | 70 mm |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Grease | 5000 rpm |
| Radial Internal Clearance | Normal |
| Outer Ring Width | 24 mm |
| Bearing Design | Removable Inner Ring – Flanged |
| Capacity | Standard Capacity |
| Cage Material | Pressed Steel |
| End Type | Open End |
| Static Load Rating [Max] | 95000 N |
| Dynamic Load Rating | 83500 N |
| Limiting Speed - Oil | 6300 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 125 mm |
| Precision Ground | Yes |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Weight | 2.58 LB |
| EAN or UPC | 29176033018 |

