- Cylindrical Roller Bearing
- 85 mm ID x 150 mm OD x 28 mm Wide
- Removable Inner Ring - Flanged
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Capacity | High Capacity |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 85 mm |
| Oil Hole | w/o Oil Hole |
| O.D. | 150 mm |
| Dynamic Load Rating | 167000 N |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Grease | 3800 rpm |
| Precision Ground | Yes |
| Outer Ring Width | 28 mm |
| Static Load Rating [Max] | 199000 N |
| Radial Internal Clearance | Normal |
| Limiting Speed - Oil | 4500 rpm |
| Enclosure | Open |
| Cage Material | Molded Polyamide |
| End Type | Open End |
| Bearing Design | Removable Inner Ring – Flanged |
| Weight | 4.173 LB |
| EAN or UPC | 29176023910 |

