- Cylindrical Roller Bearing
- 90 mm ID x 160 mm OD x 30 mm Wide
- Removable Inner Ring - Flanged
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Metric Type |
| Oil Hole | w/o Oil Hole |
| O.D. | 160 mm |
| Limiting Speed - Oil | 4800 rpm |
| Static Load Rating [Max] | 178000 N |
| Bearing Design | Removable Inner Ring – Flanged |
| Capacity | Standard Capacity |
| Radial Internal Clearance | Normal |
| Cage Material | Pressed Steel |
| Limiting Speed - Grease | 4000 rpm |
| End Type | Open End |
| Outer Ring Width | 30 mm |
| Dynamic Load Rating | 152000 N |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Ground | Yes |
| I.D. | 90 mm |
| Enclosure | Open |
| Weight | 5.264 LB |
| EAN or UPC | 29176033063 |

