- Cylindrical Roller Bearing
- 95 mm ID x 170 mm OD x 32 mm Wide
- Removable Inner Ring - Flanged
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Tolerance | Iso Class 0 (RBEC 1) |
| Dynamic Load Rating | 158000 N |
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 183000 N |
| Outer Ring Width | 32 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Ground | Yes |
| Limiting Speed - Oil | 4500 rpm |
| Bearing Design | Removable Inner Ring – Flanged |
| Oil Hole | w/o Oil Hole |
| I.D. | 95 mm |
| Limiting Speed - Grease | 3800 rpm |
| Cage Material | Pressed Steel |
| O.D. | 170 mm |
| Enclosure | Open |
| Radial Internal Clearance | Normal |
| Weight | 6.206 LB |
| EAN or UPC | 29176033070 |

