- Cylindrical Roller Bearing
- 25 mm ID x 52 mm OD x 18 mm Wide
- Removable Inner Ring - Flanged
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Capacity | High Capacity |
| Limiting Speed - Oil | 14000 rpm |
| Dynamic Load Rating | 35000 N |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Ground | Yes |
| O.D. | 52 mm |
| Radial Internal Clearance | Normal |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| I.D. | 25 mm |
| Cage Material | Molded Polyamide |
| Bearing Design | Removable Inner Ring – Flanged |
| Static Load Rating [Max] | 34500 N |
| Limiting Speed - Grease | 12000 rpm |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| Outer Ring Width | 18 mm |
| Weight | 0.37 LB |
| EAN or UPC | 29176070464 |

