- Cylindrical Roller Bearing
- 45 mm ID x 85 mm OD x 23 mm Wide
- Removable Inner Ring - Flanged
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating [Max] | 84500 N |
| Limiting Speed - Oil | 8500 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| End Type | Open End |
| O.D. | 85 mm |
| Dynamic Load Rating | 76000 N |
| Enclosure | Open |
| Capacity | High Capacity |
| Limiting Speed - Grease | 6700 rpm |
| Cage Material | Molded Polyamide |
| Oil Hole | w/o Oil Hole |
| I.D. | 45 mm |
| Outer Ring Width | 23 mm |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | Normal |
| Bearing Design | Removable Inner Ring – Flanged |
| Weight | 1.179 LB |
| EAN or UPC | 29176070488 |

