- Cylindrical Roller Bearing
- 45 mm ID x 85 mm OD x 23 mm Wide
- Removable Inner Ring - Flanged
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Cage Material | Pressed Steel |
| Tolerance | Iso Class 0 (RBEC 1) |
| Dynamic Load Rating | 61500 N |
| Capacity | Standard Capacity |
| Limiting Speed - Grease | 7100 rpm |
| Bearing Design | Removable Inner Ring – Flanged |
| Bore Type | Round Bore, Metric Type |
| Precision Ground | Yes |
| I.D. | 45 mm |
| Radial Internal Clearance | Normal |
| Outer Ring Width | 23 mm |
| O.D. | 85 mm |
| Static Load Rating [Max] | 68000 N |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Oil | 8500 rpm |
| End Type | Open End |
| Weight | 1.179 LB |
| EAN or UPC | 29176071089 |

