- Cylindrical Roller Bearing
- 50 mm ID x 90 mm OD x 23 mm Wide
- Removable Inner Ring - Flanged
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Static Load Rating [Max] | 73500 N |
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | Normal |
| Outer Ring Width | 23 mm |
| Capacity | Standard Capacity |
| Cage Material | Pressed Steel |
| Precision Ground | Yes |
| Limiting Speed - Grease | 6300 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 90 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Oil Hole | w/o Oil Hole |
| Dynamic Load Rating | 64000 N |
| I.D. | 50 mm |
| Limiting Speed - Oil | 8000 rpm |
| Enclosure | Open |
| Bearing Design | Removable Inner Ring – Flanged |
| Weight | 1.291 LB |
| EAN or UPC | 29176023811 |

