- Cylindrical Roller Bearing
- 55 mm ID x 100 mm OD x 25 mm Wide
- Removable Inner Ring - Flanged
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Bearing Design | Removable Inner Ring – Flanged |
| I.D. | 55 mm |
| Cage Material | Pressed Steel |
| Capacity | Standard Capacity |
| End Type | Open End |
| Static Load Rating [Max] | 87000 N |
| Outer Ring Width | 25 mm |
| O.D. | 100 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Oil Hole | w/o Oil Hole |
| Dynamic Load Rating | 75500 N |
| Limiting Speed - Grease | 6000 rpm |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Oil | 7100 rpm |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | Normal |
| Weight | 1.745 LB |
| EAN or UPC | 29176069932 |

