- Cylindrical Roller Bearing
- 60 mm ID x 110 mm OD x 28 mm Wide
- Removable Inner Ring - Flanged
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Limiting Speed - Oil | 6300 rpm |
| I.D. | 60 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Ground | Yes |
| Cage Material | Molded Polyamide |
| End Type | Open End |
| O.D. | 110 mm |
| Outer Ring Width | 28 mm |
| Oil Hole | w/o Oil Hole |
| Static Load Rating [Max] | 157000 N |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 131000 N |
| Enclosure | Open |
| Capacity | High Capacity |
| Bearing Design | Removable Inner Ring – Flanged |
| Radial Internal Clearance | Normal |
| Tolerance | Iso Class 0 (RBEC 1) |
| Limiting Speed - Grease | 5300 rpm |
| Weight | 2.315 LB |
| EAN or UPC | 29176070495 |

