- Cylindrical Roller Bearing
- 70 mm ID x 125 mm OD x 31 mm Wide
- Removable Inner Ring - Flanged
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Static Load Rating [Max] | 151000 N |
| Bearing Design | Removable Inner Ring – Flanged |
| End Type | Open End |
| Limiting Speed - Oil | 5600 rpm |
| Outer Ring Width | 31 mm |
| Radial Internal Clearance | Normal |
| I.D. | 70 mm |
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Grease | 4500 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Dynamic Load Rating | 119000 N |
| Bore Type | Round Bore, Metric Type |
| Precision Ground | Yes |
| Cage Material | Pressed Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 125 mm |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Weight | 3.401 LB |
| EAN or UPC | 29176033261 |

