- Cylindrical Roller Bearing
- 75 mm ID x 130 mm OD x 31 mm Wide
- Removable Inner Ring - Flanged
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Cage Material | Pressed Steel |
| Radial Internal Clearance | Normal |
| End Type | Open End |
| Limiting Speed - Oil | 5300 rpm |
| Enclosure | Open |
| Dynamic Load Rating | 130000 N |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 75 mm |
| Bore Type | Round Bore, Metric Type |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 162000 N |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| Bearing Design | Removable Inner Ring – Flanged |
| Oil Hole | w/o Oil Hole |
| Outer Ring Width | 31 mm |
| O.D. | 130 mm |
| Limiting Speed - Grease | 4300 rpm |
| Weight | 3.502 LB |
| EAN or UPC | 29176023804 |

