- Cylindrical Roller Bearing
- 80 mm ID x 140 mm OD x 33 mm Wide
- Removable Inner Ring - Flanged
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Radial Internal Clearance Specification | Normal Clearance |
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 186000 N |
| Precision Ground | Yes |
| I.D. | 80 mm |
| Outer Ring Width | 33 mm |
| Radial Internal Clearance | Normal |
| Cage Material | Pressed Steel |
| Limiting Speed - Oil | 5000 rpm |
| Bearing Design | Removable Inner Ring – Flanged |
| Limiting Speed - Grease | 4000 rpm |
| O.D. | 140 mm |
| Oil Hole | w/o Oil Hole |
| Capacity | Standard Capacity |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Dynamic Load Rating | 147000 N |
| Weight | 4.354 LB |
| EAN or UPC | 29176033278 |

