- Cylindrical Roller Bearing
- 150 mm ID x 270 mm OD x 45 mm Wide
- Removable Inner Ring - Flanged
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| I.D. | 150 mm |
| Outer Ring Width | 45 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 270 mm |
| Dynamic Load Rating | 345000 N |
| Enclosure | Open |
| End Type | Open End |
| Static Load Rating [Max] | 435000 N |
| Cage Material | Pressed Steel |
| Capacity | Standard Capacity |
| Limiting Speed - Oil | 2800 rpm |
| Precision Ground | Yes |
| Bore Type | Round Bore, Metric Type |
| Bearing Design | Removable Inner Ring – Flanged |
| Limiting Speed - Grease | 2200 rpm |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | Normal |
| Weight | 23.21 LB |
| EAN or UPC | 29176033117 |

