- Cylindrical Roller Bearing
- 55 mm ID x 120 mm OD x 43 mm Wide
- Removable Inner Ring - Flanged
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Cage Material | Pressed Steel |
| Limiting Speed - Grease | 4500 rpm |
| I.D. | 55 mm |
| Bearing Design | Removable Inner Ring – Flanged |
| Precision Ground | Yes |
| Dynamic Load Rating | 148000 N |
| Enclosure | Open |
| Limiting Speed - Oil | 5600 rpm |
| Static Load Rating [Max] | 162000 N |
| Outer Ring Width | 43 mm |
| Radial Internal Clearance | Normal |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| O.D. | 120 mm |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | Normal Clearance |
| Oil Hole | w/o Oil Hole |
| Weight | 4.847 LB |
| EAN or UPC | 29176028397 |

