- Cylindrical Roller Bearing
- 70 mm ID x 150 mm OD x 51 mm Wide
- Removable Inner Ring - Flanged
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| I.D. | 70 mm |
| Static Load Rating [Max] | 262000 N |
| Bore Type | Round Bore, Metric Type |
| Outer Ring Width | 51 mm |
| Limiting Speed - Oil | 4500 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Ground | Yes |
| Radial Internal Clearance | Normal |
| Limiting Speed - Grease | 3600 rpm |
| O.D. | 150 mm |
| Capacity | Standard Capacity |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Pressed Steel |
| Dynamic Load Rating | 223000 N |
| Bearing Design | Removable Inner Ring – Flanged |
| Weight | 9.03 LB |
| EAN or UPC | 29176069963 |

