- Cylindrical Roller Bearing
- 170 mm ID x 310 mm OD x 52 mm Wide
- Removable Inner Ring - Flanged
- Machined Brass Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| End Type | Open End |
| Cage Material | Machined Brass |
| Radial Internal Clearance | Normal |
| Capacity | Standard Capacity |
| O.D. | 310 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 475000 N |
| Limiting Speed - Oil | 2400 rpm |
| Enclosure | Open |
| Limiting Speed - Grease | 2000 rpm |
| Oil Hole | w/o Oil Hole |
| Bearing Design | Removable Inner Ring – Flanged |
| Precision Ground | Yes |
| Static Load Rating [Max] | 635000 N |
| Tolerance | Iso Class 0 (RBEC 1) |
| Outer Ring Width | 52 mm |
| I.D. | 170 mm |
| Bore Type | Round Bore, Metric Type |
| Weight | 39.892 LB |
| EAN or UPC | 29176023606 |

