- Cylindrical Roller Bearing
- 180 mm ID x 320 mm OD x 52 mm Wide
- Removable Inner Ring - Flanged
- Machined Brass Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Static Load Rating [Max] | 675000 N |
| Limiting Speed - Oil | 2200 rpm |
| Bore Type | Round Bore, Metric Type |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 495000 N |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 180 mm |
| Oil Hole | w/o Oil Hole |
| O.D. | 320 mm |
| Outer Ring Width | 52 mm |
| Precision Ground | Yes |
| Radial Internal Clearance | Normal |
| Cage Material | Machined Brass |
| Enclosure | Open |
| Limiting Speed - Grease | 1900 rpm |
| Bearing Design | Removable Inner Ring – Flanged |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 41.797 LB |
| EAN or UPC | 29176074509 |

