- Cylindrical Roller Bearing
- 35 mm ID x 80 mm OD x 21 mm Wide
- Removable Inner Ring - Flanged
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Bearing Design | Removable Inner Ring – Flanged |
| Oil Hole | w/o Oil Hole |
| Dynamic Load Rating | 66500 N |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| Limiting Speed - Grease | 7500 rpm |
| Outer Ring Width | 21 mm |
| Radial Internal Clearance | Normal |
| O.D. | 80 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Molded Polyamide |
| Capacity | High Capacity |
| I.D. | 35 mm |
| Static Load Rating [Max] | 65500 N |
| Enclosure | Open |
| End Type | Open End |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Oil | 9500 rpm |
| Weight | 1.047 LB |
| EAN or UPC | 29176070310 |

