- Cylindrical Roller Bearing
- 40 mm ID x 90 mm OD x 23 mm Wide
- Removable Inner Ring - Flanged
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Bearing Design | Removable Inner Ring – Flanged |
| Bore Type | Round Bore, Metric Type |
| End Type | Open End |
| Precision Ground | Yes |
| Limiting Speed - Grease | 6700 rpm |
| Cage Material | Molded Polyamide |
| Outer Ring Width | 23 mm |
| Static Load Rating [Max] | 81500 N |
| Limiting Speed - Oil | 8000 rpm |
| I.D. | 40 mm |
| Dynamic Load Rating | 83000 N |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 90 mm |
| Radial Internal Clearance | Normal |
| Capacity | High Capacity |
| Weight | 1.378 LB |
| EAN or UPC | 29176070518 |

