- Cylindrical Roller Bearing
- 60 mm ID x 130 mm OD x 31 mm Wide
- Removable Inner Ring - Flanged
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Limiting Speed - Oil | 5600 rpm |
| Static Load Rating [Max] | 126000 N |
| Outer Ring Width | 31 mm |
| O.D. | 130 mm |
| Enclosure | Open |
| Cage Material | Pressed Steel |
| Bearing Design | Removable Inner Ring – Flanged |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 124000 N |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | Standard Capacity |
| I.D. | 60 mm |
| End Type | Open End |
| Limiting Speed - Grease | 4800 rpm |
| Radial Internal Clearance | Normal |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| Weight | 4.031 LB |
| EAN or UPC | 29176023873 |

