- Cylindrical Roller Bearing
- 70 mm ID x 150 mm OD x 35 mm Wide
- Removable Inner Ring - Flanged
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Limiting Speed - Oil | 5000 rpm |
| Dynamic Load Rating | 158000 N |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 168000 N |
| Limiting Speed - Grease | 4000 rpm |
| Bearing Design | Removable Inner Ring – Flanged |
| Bore Type | Round Bore, Metric Type |
| O.D. | 150 mm |
| End Type | Open End |
| I.D. | 70 mm |
| Cage Material | Pressed Steel |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| Precision Ground | Yes |
| Outer Ring Width | 35 mm |
| Weight | 6.14 LB |
| EAN or UPC | 29176033209 |

