- Cylindrical Roller Bearing
- 75 mm ID x 160 mm OD x 37 mm Wide
- Removable Inner Ring - Flanged
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Bearing Design | Removable Inner Ring – Flanged |
| Oil Hole | w/o Oil Hole |
| Dynamic Load Rating | 179000 N |
| O.D. | 160 mm |
| Enclosure | Open |
| End Type | Open End |
| Static Load Rating [Max] | 189000 N |
| Cage Material | Pressed Steel |
| Precision Ground | Yes |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | Normal |
| Limiting Speed - Grease | 3800 rpm |
| Limiting Speed - Oil | 4800 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 75 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | Standard Capacity |
| Outer Ring Width | 37 mm |
| Weight | 7.304 LB |
| EAN or UPC | 29176033216 |

