- Cylindrical Roller Bearing
- 80 mm ID x 170 mm OD x 39 mm Wide
- Removable Inner Ring - Flanged
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Capacity | Standard Capacity |
| Limiting Speed - Oil | 4300 rpm |
| End Type | Open End |
| I.D. | 80 mm |
| Limiting Speed - Grease | 3600 rpm |
| Precision Ground | Yes |
| Radial Internal Clearance | Normal |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Dynamic Load Rating | 190000 N |
| Outer Ring Width | 39 mm |
| Bearing Design | Removable Inner Ring – Flanged |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 170 mm |
| Cage Material | Pressed Steel |
| Static Load Rating [Max] | 207000 N |
| Bore Type | Round Bore, Metric Type |
| Oil Hole | w/o Oil Hole |
| Weight | 8.798 LB |
| EAN or UPC | 29176033223 |

