- 80 g Container Size
- Mineral Oil
| Container Size | 80 g |
| Temperature [Min] | 14 °F |
| Grease Thickener | Lithium Type |
| Kinematic Viscosity | 130 |
| Thickener | Lithium Type |
| Tube Color | Brown |
| Temperature [Max] | 230 °F |
| Base Oil | Mineral Oil |
| Weight | 0.176 LB |
| EAN or UPC | 29176703041 |

