- 80 g Container Size
- Mineral Oil and Synthetic Hydrocarbon Oil
| Base Oil | Mineral Oil and Synthetic Hydrocarbon Oil |
| Tube Color | Blue |
| Thickener | Lithium Type |
| Grease Thickener | Lithium Type |
| Kinematic Viscosity | 32 |
| Temperature [Max] | -94 °F |
| Container Size | 80 g |
| Temperature [Min] | -4 °F |
| Weight | 0.176 LB |
| EAN or UPC | 29176506857 |

