- 80 g Container Size
- Synthetic Oil
| Kinematic Viscosity | 30 |
| Temperature [Min] | -22 °F |
| Temperature [Max] | 266 °F |
| Tube Color | Green |
| Container Size | 80 g |
| Grease Thickener | Lithium Type |
| Base Oil | Synthetic Oil |
| Thickener | Lithium Type |
| Weight | 0.176 LB |
| EAN or UPC | 29176506871 |

