- Synthetic Oil and Mineral Oil
| Thickener | Urea Composite Type |
| Kinematic Viscosity | 26 |
| Temperature [Max] | 212 °F |
| Base Oil | Synthetic Oil and Mineral Oil |
| Temperature [Min] | -40 °F |
| Grease Thickener | Urea Composite Type |
| Weight | 0.176 LB |
| EAN or UPC | 29176669385 |
| Thickener | Urea Composite Type |
| Kinematic Viscosity | 26 |
| Temperature [Max] | 212 °F |
| Base Oil | Synthetic Oil and Mineral Oil |
| Temperature [Min] | -40 °F |
| Grease Thickener | Urea Composite Type |
| Weight | 0.176 LB |
| EAN or UPC | 29176669385 |