- 80 g Container Size
- Synthetic Oil and Mineral Oil
| Temperature [Max] | 230 °F |
| Thickener | Lithium Type |
| Grease Thickener | Lithium Type |
| Kinematic Viscosity | 15.9 |
| Base Oil | Synthetic Oil and Mineral Oil |
| Tube Color | Orange |
| Container Size | 80 g |
| Temperature [Min] | -58 °F |
| Weight | 0.176 LB |
| EAN or UPC | 29176463358 |

