- Grease Pump
features
- Light weight, can be operated with one hand
- Insert by high pressure
- Does not leak when held upside down
- Easy to change grease
- Slit on tube shows remaining grease
- Five types of nozzles available.
| Mass | 240 g (Without Nozzle) |
| Spout Volume | 0.35 CC/Stroke |
| Nozzle | 90 g |
| Weight | 0.882 LB |
| EAN or UPC | 29176506888 |

