- Cylindrical Roller Bearing
- 30 mm ID x 55 mm OD x 13 mm Wide
- Removable Inner Ring - Straight
- Machined Brass Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 19700 N |
| Limiting Speed - Grease | 12000 rpm |
| Oil Hole | w/o Oil Hole |
| Capacity | Standard Capacity |
| End Type | Open End |
| Outer Ring Width | 13 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Static Load Rating [Max] | 19600 N |
| I.D. | 30 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Precision Ground | Yes |
| Limiting Speed - Oil | 15000 rpm |
| O.D. | 55 mm |
| Cage Material | Machined Brass |
| Enclosure | Open |
| Weight | 0.293 LB |
| EAN or UPC | 29176925757 |

