- Cylindrical Roller Bearing
- 40 mm ID x 68 mm OD x 15 mm Wide
- Removable Inner Ring - Straight
- Machined Brass Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| End Type | Open End |
| Limiting Speed - Oil | 12000 rpm |
| I.D. | 40 mm |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Grease | 10000 rpm |
| O.D. | 68 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Design | Removable Inner Ring – Straight |
| Outer Ring Width | 15 mm |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| Dynamic Load Rating | 27300 N |
| Static Load Rating [Max] | 29000 N |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | Normal |
| Capacity | Standard Capacity |
| Cage Material | Machined Brass |
| Enclosure | Open |
| Weight | 0.482 LB |
| EAN or UPC | 29176807510 |

