- Cylindrical Roller Bearing
- 45 mm ID x 75 mm OD x 16 mm Wide
- Removable Inner Ring - Straight
- Machined Brass Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Limiting Speed - Oil | 11000 rpm |
| I.D. | 45 mm |
| Cage Material | Machined Brass |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 75 mm |
| Precision Ground | Yes |
| Bore Type | Round Bore, Metric Type |
| Bearing Design | Removable Inner Ring – Straight |
| Enclosure | Open |
| Oil Hole | w/o Oil Hole |
| Capacity | Standard Capacity |
| Static Load Rating [Max] | 35500 N |
| Dynamic Load Rating | 32500 N |
| Limiting Speed - Grease | 9000 rpm |
| Outer Ring Width | 16 mm |
| Weight | 0.604 LB |
| EAN or UPC | 29176925771 |

