- Cylindrical Roller Bearing
- 65 mm ID x 100 mm OD x 18 mm Wide
- Removable Inner Ring - Straight
- Machined Brass Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Precision Ground | Yes |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 41000 N |
| End Type | Open End |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Grease | 6300 rpm |
| Outer Ring Width | 18 mm |
| Limiting Speed - Oil | 8000 rpm |
| Oil Hole | w/o Oil Hole |
| I.D. | 65 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Machined Brass |
| Enclosure | Open |
| O.D. | 100 mm |
| Bore Type | Round Bore, Metric Type |
| Bearing Design | Removable Inner Ring – Straight |
| Static Load Rating [Max] | 51000 N |
| Weight | 1.089 LB |
| EAN or UPC | 29176866852 |

