- Cylindrical Roller Bearing
- 70 mm ID x 110 mm OD x 20 mm Wide
- Removable Inner Ring - Straight
- Machined Brass Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Capacity | Standard Capacity |
| Dynamic Load Rating | 58500 N |
| Static Load Rating [Max] | 70500 N |
| Tolerance | Iso Class 0 (RBEC 1) |
| Limiting Speed - Grease | 6000 rpm |
| Precision Ground | Yes |
| Radial Internal Clearance | Normal |
| O.D. | 110 mm |
| Cage Material | Machined Brass |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Oil | 7100 rpm |
| Bearing Design | Removable Inner Ring – Straight |
| Bore Type | Round Bore, Metric Type |
| Oil Hole | w/o Oil Hole |
| Outer Ring Width | 20 mm |
| I.D. | 70 mm |
| Enclosure | Open |
| End Type | Open End |
| Weight | 1.507 LB |
| EAN or UPC | 29176925832 |

