- Cylindrical Roller Bearing
- 80 mm ID x 125 mm OD x 22 mm Wide
- Removable Inner Ring - Straight
- Machined Brass Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| O.D. | 125 mm |
| Bore Type | Round Bore, Metric Type |
| Cage Material | Machined Brass |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 22 mm |
| Radial Internal Clearance | Normal |
| Static Load Rating [Max] | 90500 N |
| Dynamic Load Rating | 72500 N |
| Bearing Design | Removable Inner Ring – Straight |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| Limiting Speed - Grease | 5300 rpm |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Limiting Speed - Oil | 6300 rpm |
| I.D. | 80 mm |
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| Weight | 2.111 LB |
| EAN or UPC | 29176908248 |

