- Cylindrical Roller Bearing
- 20 mm ID x 47 mm OD x 14 mm Wide
- Removable Inner Ring - Straight
- Pressed Steel Cage
- Standard Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Oil Hole | w/o Oil Hole |
| Cage Material | Pressed Steel |
| Bearing Design | Removable Inner Ring – Straight |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Limiting Speed - Oil | 18000 rpm |
| Precision Ground | Yes |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Bore Type | Round Bore, Metric Type |
| O.D. | 47 mm |
| Outer Ring Width | 14 mm |
| Static Load Rating [Max] | 12700 N |
| I.D. | 20 mm |
| End Type | Open End |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 15400 N |
| Limiting Speed - Grease | 15000 rpm |
| Weight | 0.287 LB |
| EAN or UPC | 29176033353 |

