- Cylindrical Roller Bearing
- 25 mm ID x 52 mm OD x 15 mm Wide
- Removable Inner Ring - Straight
- Molded Polyamide Cage
- High Capacity
description
- Cylindrical roller bearings are designed to carry heavy radial loads and are suitable for high speed applications. Their rolling elements are ground to provide maximum contact with the raceway and are precisely crowned to avoid edge loading due to shaft misalignment.
| Static Load Rating [Max] | 27700 N |
| I.D. | 25 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Enclosure | Open |
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| Cage Material | Molded Polyamide |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Grease | 12000 rpm |
| O.D. | 52 mm |
| Dynamic Load Rating | 29300 N |
| Bore Type | Round Bore, Metric Type |
| Outer Ring Width | 15 mm |
| Capacity | High Capacity |
| Tolerance | Iso Class 0 (RBEC 1) |
| Precision Ground | Yes |
| Limiting Speed - Oil | 14000 rpm |
| Radial Internal Clearance | Normal |
| Weight | 0.236 LB |
| EAN or UPC | 29176070228 |

